£1219.00
Ex VAT
£1462.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | Fits neatly underneath a workbench Specifically designed for production areas where space is limited |
Height | 480mm |
Length | 850mm |
MFR Part No. | SK419Y |
Model Number | SK419Y |
Type | Mini Skip |
UNSPSC Code | 24101629 |
Volume Capacity | 190L |
Weight | 59kg |
Width | 750mm |