£224.00
Ex VAT
£268.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Optional extras to suit skips:
SK410Y, SK415Y, SK419Y, SK302Y, SK305Y, SK312Z, SK310Z, SK315Z, SK209Z...
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 25050600 |
Features | 4 x 150mm swivel nylon |
For Use With | SK209Z |
MFR Part No. | SK999Y |
Model Number | SK999Y |
Type | Skip Castors |
UNSPSC Code | 24101629 |