noscriptYale LB 250 VA 250KG STAINLESS STEEL WIRE ROPE WINCH 32239017 | Cromwell Tools

Yale

LB 250 VA 250KG STAINLESS STEEL WIRE ROPE WINCH

SKU:

CTL9414114F

MPN:

32239017

£509.00

Ex VAT

£610.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This collection of wire rope winches was originally developed for offroad applications and is now suitable for a variety of lifting and pulling tasks. The winches are designed to provide reliability, efficiency, and convenience in demanding environments.


    Features and Benefits
    • Lightweight yet robust stamped steel housing, these winches are built to withstand tough conditions
    • Equipped with a spur gear drive for optimal efficiency and comfortable handling
    • Automatic load pressure brake ensures safe holding of the load in any position, preventing unintentional brake release
    • All parts are zinc-plated for increased corrosion resistance, with the drum featuring an additional special coating
    • Designed for easy and quick mounting to consoles, even under lifting conditions


    Product Specification
    Attribute
    Value

    Brand

    Yale

    Crank Force

    20daNdaN

    EAN

    4025092441964

    ECLASS Code

    36120203

    Lift Per Crank Revolution

    125mm

    Lifting Capacity Upper Rope Layer

    125kg

    Lifting Capacity/Maximum Load

    250kg

    MFR Part No.

    32239017

    UNSPSC Code

    24101608

    Useable Rope Length

    19.5m

    Weight

    4.8kg

    Wire Rope Diameter

    4mm