noscriptYale LB 650 VA 650KG STAINLESS STEEL WIRE ROPE WINCH 42239012 | Cromwell Tools

Yale

LB 650 VA 650KG STAINLESS STEEL WIRE ROPE WINCH

SKU:

CTL9414114T

MPN:

42239012

£739.00

Ex VAT

£886.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This collection of wire rope winches was originally developed for offroad applications and is now suitable for a variety of lifting and pulling tasks. The winches are designed to provide reliability, efficiency, and convenience in demanding environments.


    Features and Benefits
    • Lightweight yet robust stamped steel housing, these winches are built to withstand tough conditions
    • Equipped with a spur gear drive for optimal efficiency and comfortable handling
    • Automatic load pressure brake ensures safe holding of the load in any position, preventing unintentional brake release
    • All parts are zinc-plated for increased corrosion resistance, with the drum featuring an additional special coating
    • Designed for easy and quick mounting to consoles, even under lifting conditions


    Product Specification
    Attribute
    Value

    Brand

    Yale

    Crank Force

    22daNdaN

    EAN

    4025092284875

    ECLASS Code

    36120203

    Lift Per Crank Revolution

    55mm

    Lifting Capacity Upper Rope Layer

    290kg

    Lifting Capacity/Maximum Load

    650kg

    MFR Part No.

    42239012

    UNSPSC Code

    24101608

    Useable Rope Length

    20m

    Weight

    7.6kg

    Wire Rope Diameter

    6mm