£629.00
Ex VAT
£754.80
Inc VAT
2 Variations Available
Product Details
Product Specification
LED lights that can be individually adjusted to suit your workshop. These are high quality bright lights that have a LED life of 50,000 hours. These lights also have dimming options allowing your workstation to get the right amount of light it needs.
1200 Model
Suitable for 1500mm or wider workbenches
900 Model
Suitable for narrow workstations
Attribute | Value |
---|---|
Brand | Treston |
Depth | 120mm |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | TNL1200 |
Number of Pieces | 1 |
To Suit | Narrow Workstations |
UNSPSC Code | 24102006 |
Width | 900mm |