noscriptBott 1500mm Wide Verso Bench, Rear Frame Kit A, With Overhead Light 41010230.16 | Cromwell Tools

Bott

1500mm Wide Verso Bench, Rear Frame Kit A, With Overhead Light

SKU:

BOT4050205D

MPN:

41010230.16

£479.00

Ex VAT

£574.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Create an ergonomic workstation for Verso framework benches with these preset kits.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    700mm

    EAN

    5039350139004

    ECLASS Code

    21100201

    Height

    1720mm

    MFR Part No.

    41010230.16

    Number of Pieces

    1

    UNSPSC Code

    24102006

    Width

    1500mm