SKU:
TRT4051081A
MPN:
TTP400-49
£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These upright tubes work in conjunction with the Treston™ electric desk range. They allow the user to accessorise the worktops in a variety of ways, connecting to the electric desks with screws.
Features and Benefits
• Pair of sturdy tubes
• Light grey colour to match worktop
• Allow desks to be accessorised
Typical Applications
• Work with the electric desk range of worktops
Attribute | Value |
---|---|
Brand | Treston |
Depth | 100mm |
ECLASS Code | 21100201 |
Height | 418mm |
Material | Steel |
MFR Part No. | TTP400-49 |
Number of Pieces | 2 |
To Suit | TED809-41 - TED818-49 Electric Desks |
Type | Additional Arms |
UNSPSC Code | 24102006 |
Width | 70mm |