£169.00
Ex VAT
£202.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Before owning one of these shelves, you need to have a Binary bench fitted with a back frame. Shelves on benches help keep the work surface clear of clutter by allowing you to store spare or less used items still within reach but out of the way. There are many shelves to chose from here, but even in its simplest form, they all do the job of interrupting gravity between an item and the floor at a specified height.
Key Features:
Shelves to suit Binary workbenches, available in a range of sizes including 1200mm, 1500mm and 1800mm
Available as a full width shelf, modular half shelf or adjustable shelf
Shelf dividers available for the upper shelves
Durable 27mm thick laminate top
Powder coated silver framework with Germ Guard Active Technology paint
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 21100201 |
MFR Part No. | BIADJSH15LXX |
Number of Pieces | 1 |
To Suit | 1500mm Bench |
UNSPSC Code | 24102006 |