noscriptAluminium Back Frames for Binary Benches | Cromwell Tools

QMP

Aluminium Back Frames for Binary Benches

3 Variations

Turn your Binary Workbench into an all-singing, all-dancing (well, almost) bit of kit with this back frame. Constructed from aluminium, this bench accessory will take your workstation from basic to badass and allow you to add all manner of extras, from LED lights to magnetic panels.

This tough aluminium frame is available in three sizes; 1200mm, 1500mm and 1800mm. Treated with Germ Guard Active Technology paint, this fame will match your Binary Workbench with its attractive and durable powder coated silver finish.

Simply bolt onto your bench frame and add your chosen accessories, such as, shelves, bin rails, LED lights, peg panels, louvre panels and magnetic panels (sold separately), and create the ultimate bespoke modular workstation.

Key Features:
-Sturdy construction made from aluminium, available in a range of sizes including 1200mm, 1500mm, and 1800mm
-These back frames are required for mounting LED lights, shelves, bin rails, peg panels, louvre panels and magnetic panels for the Binary Workbenches
-Simply bolt onto the bench framework
-Ideal for creating a modular workstation with the Binary Benches
-Optional extra
-Powder coated silver with Germ Guard Active Technology paint