£40.99
Ex VAT
£49.19
Inc VAT
39 Variations Available
Product Details
Product Specification
Plastic troughs for Cubio high drawers. The tough plastic trough sections are all sub dividable and can be modified to suit custom layouts. They are supplied as pre-designed kits to make selection easier.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 28mm |
MFR Part No. | 43020005 |
Number of Pieces | 25 compartments |
To Suit | 525x525mm cabinets |
UNSPSC Code | 24102006 |
Width | 525mm |