Bott

CUBIO 800x750x75mm+ HIGH DRAWER - PLASTIC TROUGHS

SKU:

BOT4050361Q

MPN:

43020040

£79.99

Ex VAT

£95.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Plastic troughs for Cubio high drawers. The tough plastic trough sections are all sub dividable and can be modified to suit custom layouts. They are supplied as pre-designed kits to make selection easier.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    28mm

    MFR Part No.

    43020040

    Number of Pieces

    66 compartments

    To Suit

    800x750mm cabinets

    UNSPSC Code

    24102006

    Width

    800mm