Bott

Cubio Drawer Inlay Mat 1050x650mm

SKU:

BOT4050360C

MPN:

41301012

£15.49

Ex VAT

£18.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Slip-resistant quality rubber matting for drawer bases. Provides a softer, safer base for expensive or delicate items and can be used to reduce noise in mobile cabinets and benches. May be used in conjunction with adjustable metal dividers.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    650mm

    ECLASS Code

    21100201

    Height

    3mm

    MFR Part No.

    41301012

    Number of Pieces

    1

    To Suit

    1050x650mm cabinets

    UNSPSC Code

    24102006

    Width

    1050mm