£10.49
Ex VAT
£12.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Slip-resistant quality rubber matting for drawer bases. Provides a softer, safer base for expensive or delicate items and can be used to reduce noise in mobile cabinets and benches. May be used in conjunction with adjustable metal dividers.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 3mm |
MFR Part No. | 41301007 |
Number of Pieces | 1 |
To Suit | 650x750mm cabinets |
UNSPSC Code | 24102006 |
Width | 650mm |