noscriptBott Cubio, Frame & Light, Light Grey, 1240mm x 2000mm x 40mm 41003180.16V | Cromwell Tools

Bott

Cubio, Frame & Light, Light Grey, 1240mm x 2000mm x 40mm

SKU:

BOT4050359K

MPN:

41003180.16V

£419.00

Ex VAT

£502.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio storage benches with rear frame system for increased strength and rigidity. The full height frames encompass a 240V fluorescent light tube and can be used in conjunction either a shelf or a backpanel.


    Notes
    • Frame and light only
    • Bench sold separately


    Product Specification
    Attribute
    Value

    Brand

    Bott

    ECLASS Code

    21100201

    MFR Part No.

    41010131.16

    Type

    Light & Frame

    UNSPSC Code

    24102006

    Width

    2000mm