Bott

Cubio Storage Bench 1500mm Louvre Backpanel-Light Grey and Blue

SKU:

BOT4050368V

MPN:

07002203.11V

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Rear frame louvre panels, available to fit cubio framework and storage bench models. Constructed of sheet steel with a powder coated finish, complete with wing plates and rear mounting channels.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    28mm

    ECLASS Code

    21100201

    Height

    457mm

    MFR Part No.

    07002203.11V

    Number of Pieces

    1

    To Suit

    1500mm wide cubio framework and storage bench models

    Type

    Louvred Panel

    UNSPSC Code

    24102006

    Width

    1500mm