£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
This set of sturdy drawers are suitable for attaching drawer units 30 and 35 to TED electric desks. They feature a light grey finish to match that of the electric desks.
Features and Benefits
• Additional storage for TED electric desks
• Light grey
• ESD compatible
Typical Applications
• Attachable to TED electric desks
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
Height | 55mm |
Material | Steel |
MFR Part No. | 855057-49 |
Number of Pieces | 3 |
Type | Drawers |
UNSPSC Code | 24102006 |
Width | 90mm |