SKU:
BOT4050368M
MPN:
88601011
£349.00
Ex VAT
£418.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Chairs complete with a stable 5 leg base and adjustable seat and backrest. The chairs are comfortable, highly durable easy to clean. Constructed from fabric and ideally suited for general workshop use.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 350mm |
ECLASS Code | 21100201 |
Height | 630-890mm |
MFR Part No. | 88601011 |
Number of Pieces | 1 |
UNSPSC Code | 24102006 |
Width | 350mm |