£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
• Overall Dimensions: (W) 466mm x (D) 90mm x (H) 240mm.
• Max. Load: 4kg.
Attribute | Value |
---|---|
Brand | Treston |
Depth | 90mm |
ECLASS Code | 21100201 |
Height | 240mm |
MFR Part No. | 854040-49 |
UNSPSC Code | 24102006 |
Width | 466mm |