£394.00
Ex VAT
£472.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cylindrical steel rollers provide easy mobility for units, facilitating the transport of goods with minimal effort. They are durable and reliable, ensuring long-lasting performance in various environments. Commonly used in warehouses, factories, distribution centers, retail environments, and workshops, these rollers make units mobile, enhancing efficiency and convenience. Constructed from robust steel, they are designed to withstand the demands of industrial and commercial settings. Ideal for any application where easy and reliable movement of goods is needed, these rollers ensure smooth and effortless transport, making them an essential component for various operations.
Features and Benefits
Cylindrical steel rollers for easy mobility
• Durable and reliable for long-lasting performance
• Enhance efficiency and convenience
• Withstand demands of industrial and commercial settings
Attribute | Value |
---|---|
Brand | GPC |
Depth | 72mm |
EAN | 5056239754080 |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | RT24STR72 |
Number of Pieces | 1 |
Type | Roller Track |
UNSPSC Code | 24102006 |
Width | 240mm |