Treston

Light and Balancer Rail for 2000mm Upright Module

SKU:

TRT4051018K

MPN:

91849003

£289.00

Ex VAT

£346.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Apart from task lights all luminares are fitted to light/balancer rails which are height and depth adjustable. Tool balancer rails and sliding pieces facilitate the use of heavy equipment. A tool balancer is fixed to the light/balancer rail. Max. Load: 15kg.


    Product Specification
    Attribute
    Value

    Brand

    Treston

    ECLASS Code

    21100201

    MFR Part No.

    91849003

    To Suit

    2000m Upright Module

    UNSPSC Code

    24102006