noscriptTreston Lower Shelf for Moveable Bench SAP 507 500mm x 700mm AT507 | Cromwell Tools

Treston

Lower Shelf for Moveable Bench SAP 507 500mm x 700mm

SKU:

TRT4051057A

MPN:

AT507

£109.00

Ex VAT

£130.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • To be used with SAP Trolleys.
    • Max. Load: 40kg


    Product Specification
    Attribute
    Value

    Brand

    Treston

    ECLASS Code

    21100201

    MFR Part No.

    AT507

    Type

    Mobile

    UNSPSC Code

    24102006