noscriptTreston Lower Shelf for Moveable Bench SAP 710 700mm x 1000mm AT710 | Cromwell Tools

Treston

Lower Shelf for Moveable Bench SAP 710 700mm x 1000mm

SKU:

TRT4051057B

MPN:

AT710

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • To be used with SAP Trolleys.
    • Max. Load: 40kg


    Product Specification
    Attribute
    Value

    Brand

    Treston

    ECLASS Code

    21100201

    MFR Part No.

    AT710

    Type

    Mobile

    UNSPSC Code

    24102006