noscriptQMP Magnetic Back Panel 1200/1800mm Binary Bench Silver 600mm Panel BIBPMAG18-12 | Cromwell Tools

QMP

Magnetic Back Panel 1200/1800mm Binary Bench Silver 600mm Panel

SKU:

QMP4052066F

MPN:

BIBPMAG18-12

£91.49

Ex VAT

£109.79

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Customise your Binary Workbench and make it work more efficiently for your work environment with our range of bench accessories.
    Simply affix a back frame (sold separately) to your Binary Workbench, then add these back panels onto the frame and voila, you'll have a bespoke bench to better suit your requirements.


    Product Specification
    Attribute
    Value

    Brand

    QMP

    ECLASS Code

    21100201

    Height

    1200mm & 1800mmmm

    MFR Part No.

    BIBPMAG18-12

    Number of Pieces

    1

    To Suit

    1200 & 1800mm Binary Bench

    UNSPSC Code

    24102006