noscriptGPC PB157S STAINLESS STEEL PREPARATION BENCH 1500L PB157S | Cromwell Tools

GPC

PB157S STAINLESS STEEL PREPARATION BENCH 1500L

SKU:

GPC4056510A

MPN:

PB157S

£1839.00

Ex VAT

£2206.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Fully welded construction

    • Manufactured from Food Quality Grade 304 Stainless Steel

    • Worktop Height: 840mm

    • Hygienic - can be steam cleaned

    • Load capacity: 250kg evenly distributed on worktop


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21100201

    MFR Part No.

    PB157S

    Type

    Preparation Bench

    UNSPSC Code

    24102006