noscriptQMP Peg Back Panel For 1500mm Binary Bench Silver 500mm Panel BIBPPEG15LXX | Cromwell Tools

QMP

Peg Back Panel For 1500mm Binary Bench Silver 500mm Panel

SKU:

QMP4052024D

MPN:

BIBPPEG15LXX

£96.49

Ex VAT

£115.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Customise your Binary Workbench and make it work more efficiently for your work environment with our range of bench accessories.
    Simply affix a back frame (sold separately) to your Binary Workbench, then add these back panels onto the frame and voila, you'll have a bespoke bench to better suit your requirements.


    Product Specification
    Attribute
    Value

    Brand

    QMP

    ECLASS Code

    21100201

    MFR Part No.

    BIBPPEG15LXX

    Number of Pieces

    1

    To Suit

    1500 mm Bench

    UNSPSC Code

    24102006