£187.00
Ex VAT
£224.40
Inc VAT
17 Variations Available
Product Details
Product Specification
20mm high density laminate worktop with 3mm PVC edging. Powder coated, iridium silver finish on the workbench frames. Drawer sets come complete with central locking and have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be positioned on the right hand side. 250kg load capacity.
Fluorescent Light - 1200L mm
Louvred Back Panel with Pinboard
Workbench
Drawers & Cupboards*
Accessories*
*Accessories and drawer/cupboard sets must be ordered with the workbenches.
**Worktop service ducts are not supplied with cabling and must be fitted by a qualified electrician.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 21100201 |
Type | Louvred Panel |
UNSPSC Code | 24102006 |