GPC

ST18WSD Worktop Service Duct for 1800mm Bench

SKU:

GPC4057824V

MPN:

ST18WSD

£154.00

Ex VAT

£184.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    20mm high density laminate worktop with 3mm PVC edging. Powder coated, iridium silver finish on the workbench frames. Drawer sets come complete with central locking and have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be positioned on the right hand side. 250kg load capacity.


    Fluorescent Light - 1200L mm


    Louvred Back Panel with Pinboard


    Workbench
    Drawers & Cupboards*
    Accessories*


    *Accessories and drawer/cupboard sets must be ordered with the workbenches.
    **Worktop service ducts are not supplied with cabling and must be fitted by a qualified electrician.


    Contents not included.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21100201

    Type

    Worktop Service Duct

    UNSPSC Code

    24102006