£109.00
Ex VAT
£130.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Optional support rail for fluorescent light fittings for BQ square tube workbenches, BC cantilever workbenches, BS heavy duty workbenches & BA height adjustable workbenches.
Industrial workbenches can be customised with optional accessories to increase their functionality. A light or tool support rail is one of the accessories that can be attached to the workbenches. They are useful for providing support to other accessories.
A light or tool support rail is required for attaching accessories such as fluorescent light fittings to the workbenches. The support rail is designed to be used for BQ square tube workbenches, BC cantilever workbenches, BS heavy duty workbenches and BA height adjustable workbenches. The light or tool support rails are not appropriate, however, to be used as additional accessories on extension benches or BS H/D welded benches. These support accessories require a pair of 1180mm long rear posts for keeping them attached to the workbenches. The light or tool support rail for BC/BQ/BS workbenches is compatible for use with benches of different sizes such as 1200mm, 1500mm or 1800mm.
Features:
-Optional support rail for use with fluorescent light fittings
-A pair of 1180mm high rear support posts are required to use this accessory, the support posts are sold separately.
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 21100201 |
MFR Part No. | BERS1800XLXX |
To Suit | BQ square tube workbenches, BC cantilever workbenches, BS heavy duty workbenches & BA height adjustable workbenches |
Type | Support Rail |
UNSPSC Code | 24102006 |