£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Product Documents
This handy and discrete accessory hides wires and cables below the worktop to keep your work space neat and tidy. Simply attach with screws underneath the worktop.
Features and Benefits
• Reduces trip hazard from untidy cables
• Tidies up work area
• Easy to attach
Typical Applications
• Attach to TED worktops
Attribute | Value |
---|---|
Brand | Treston |
Depth | 62mm |
ECLASS Code | 21100201 |
Height | 100mm |
Material | Steel |
MFR Part No. | TCT-49 |
Number of Pieces | 1 |
Type | Shelving |
UNSPSC Code | 24102006 |
Width | 800mm |