£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
This display bracket is adjustable and ideal for light-duty use. The steel bracket is compatible with TED electric desks for industrial use. It is also suitable for VESA 75/100.
Features and Benefits
• Sturdy steel bracket
• Light grey
• Adjustable
• Made for light-duty use
Typical Applications
• Suitable for use with TED electric desks for industrial use
Attribute | Value |
---|---|
Brand | Treston |
Depth | 400mm |
ECLASS Code | 21100201 |
Height | 114mm |
Material | Steel |
MFR Part No. | TDB-49 |
Number of Pieces | 1 |
Type | Display Bracket |
UNSPSC Code | 24102006 |
Width | 114mm |