noscriptTreston Upright Module To Suit 1500mm Wide Workshop Bench 90549002P | Cromwell Tools

Treston

Upright Module To Suit 1500mm Wide Workshop Bench

SKU:

TRT4051018B

MPN:

90549002P

£447.00

Ex VAT

£536.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Length 1582 mm.
    • Height: 1300mm
    • Upright tube module includes 2 upright tubes, 1 horizontal tube and fixing brackets.
    • Upright parts are attached to the back of the workbench.
    • Load capacity 100 kg / module spacing.


    Product Specification
    Attribute
    Value

    Brand

    Treston

    ECLASS Code

    21100201

    Height

    1300mm

    MFR Part No.

    90549002P

    To Suit

    1500mm Width

    UNSPSC Code

    24102006