£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
• Dimensions: (W) 410mm x (D) 155mm x (H) 90mm.
• Max. Load: 4kg.
Attribute | Value |
---|---|
Brand | Treston |
Depth | 155mm |
ECLASS Code | 21100201 |
Height | 90mm |
MFR Part No. | 854041-49 |
UNSPSC Code | 24102006 |
Width | 410mm |