£157.00
Ex VAT
£188.40
Inc VAT
3 Variations Available
Product Details
Product Specification
30mm thick Lino worktop surfaces. Easy clean with good surface resistance to water, oils and chemicals. Ideal for assembly and storage areas.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 600mm |
ECLASS Code | 21100201 |
Height | 30mm |
MFR Part No. | 41201149.15 |
Number of Pieces | 1 |
UNSPSC Code | 24102006 |
Width | 500mm |