£457.00
Ex VAT
£548.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Benches with robust steel section framework, with corner bracing and optional storage units available.
Features and Benefits:
•Adjustable height from 780mm to 930mm with a 30mm worktop, Muliplex or Lino
•Comprehensive self assembly instructions included and built to last 10 year guarantee
Worktops:
•Multiplex (Mpx) - 30mm, resin bonded, layered beech ply tough worktop, suitable for most applications
•Lino - 30mm overall with a 28mm particle board core and a 2mm linoleum surface with a durable plastic edge banding, that is ideal for office, assembly and storage areas
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16921507.16 |
Overall Depth | 600mm |
Overall Height | Adj.mm |
Overall Width | 2000mm |
Series | Verso |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |