Bott

16921512.16 Verso 1500 x 800mm Adjustable Height Bench MPLX

SKU:

BOT4052717A

MPN:

16921512.16

£387.00

Ex VAT

£464.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Benches with robust steel section framework, with corner bracing and optional storage units available.


    Features and Benefits:
    •Adjustable height from 780mm to 930mm with a 30mm worktop, Muliplex or Lino
    •Comprehensive self assembly instructions included and built to last 10 year guarantee


    Worktops:
    •Multiplex (Mpx) - 30mm, resin bonded, layered beech ply tough worktop, suitable for most applications
    •Lino - 30mm overall with a 28mm particle board core and a 2mm linoleum surface with a durable plastic edge banding, that is ideal for office, assembly and storage areas


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16921512.16

    Overall Depth

    600mm

    Overall Height

    Adj.mm

    Overall Width

    1500mm

    Series

    Verso

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex