£237.00
Ex VAT
£284.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Pedestal bench legs
30mm thick worktops
780mm - 930mm adjustable height
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16921802.16 |
Overall Depth | 600mm |
Overall Height | Adj.mm |
Overall Width | 1500mm |
Series | Verso |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |