Bott

16921822.16 Verso 1500 x 800mm Adjustable Height Ped Bench MPLX

SKU:

BOT4052768A

MPN:

16921822.16

£339.00

Ex VAT

£406.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Pedestal bench legs
    30mm thick worktops
    780mm - 930mm adjustable height
    Powdercoat RAL7035 grey finish
    Built to last 10 year guarantee


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Grey

    ECLASS Code

    21100201

    MFR Part No.

    16921822.16

    Overall Depth

    800mm

    Overall Height

    Adj.mm

    Overall Width

    1500mm

    Series

    Verso

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex