£314.00
Ex VAT
£376.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Robust steel section framework
930mm high
30mm worktop
Optional storage units available
Comprehensive self assembly instructions included
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922101.16 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 700mm |
Series | Verso |
Type | Mobile Workstation |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |