£357.00
Ex VAT
£428.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Robust steel framework with cantilever endframes
20mm worktop
Optional storage units available
Comprehensive self assembly instructions included
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee
Worktops
Multiplex (Mpx)
30mm, resin bonded, layered beech ply. A tough worktop suitable for most applications
MFC
30mm overall with a particle board core and a MFC laminate surface. An easy clean, general duty top Ideal for office, assembly and documentation areas.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922308.16 |
Overall Depth | 780mm |
Overall Height | 2000mm |
Overall Width | 600mm |
Series | Verso |
Type | Cantilever Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |