Bott

16922507.16 Verso 1500 x 600 x 930H Stat. Weld Bench

SKU:

BOT4052795G

MPN:

16922507.16

£497.00

Ex VAT

£596.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Heavy duty steel framework with rear upstand
    Full depth steel base shelf
    Steel top models 910mm high
    Mpx top models 930mm high
    All models 600mm deep
    Benches supplied assembled ready to use
    Powdercoat RAL7035 grey finish
    Built to last 10 year guarantee


    Multiplex Worktop
    20mm resin bonded layered beech ply with cross laminated construction.
    A tough general duty worktop suitable for most applications.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16922507.16

    Number of Shelves

    1

    Overall Depth

    600mm

    Overall Height

    930mm

    Overall Width

    1500mm

    Series

    Verso

    Type

    Welded Bench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex