£539.00
Ex VAT
£646.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Heavy duty steel framework with rear upstand
Full depth steel base shelf
600mm high x 525mm wide x 550mm deep lockable cupboard
Adjustable position galvanised steel shelf (75kg U.D.L. capacity)
Steel top models 910mm high, Mpx top models 930mm high
All models 600mm deep
Benches supplied assembled ready to use
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Multiplex Worktop
20mm resin bonded layered beech ply with cross laminated construction.
A tough general duty worktop suitable for most applications.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922602.11 |
Number of Cupboards | 1 |
Number of Drawers | 1 |
Overall Depth | 600mm |
Overall Height | 910mm |
Overall Width | 1000mm |
Series | Verso |
Type | Welded Bench with Cupboards |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |