£719.00
Ex VAT
£862.80
Inc VAT
12 Variations Available
Product Details
Product Specification
30mm Multiplex worktops
Steel frame with integrated storage modules
Access beneath bench allows good housekeeping
Individual lockable cupboards and cabinets
Roller bearing drawers - 75 kg U.D.L. capacity
Open areas supplied with adjustable shelf with a 75kg U.D.L.
All benches are 600mm wide and have adjustable height of 830 - 930mm
Supplied assembled ready to use
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
30mm, resin bonded, layered beech ply. A tough worktop suitable for most applications
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16923004.11 |
Number of Cupboards | - |
Number of Drawers | 6 |
Number of Shelves | - |
Overall Depth | 600mm |
Overall Height | 830 to 930mm |
Overall Width | 1250mm |
Series | Verso |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |