SKU:
BOT4052775P
MPN:
16923021.11
£669.00
Ex VAT
£802.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey / blue (RAL 7035 / 5010) powder coated finish. High cupboards are fitted with a 3 point lock. The lockable drawers have 75kg U.D.L. and 100% extending roller bearing slides.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16923021.11 |
Number of Cupboards | 2 |
Number of Drawers | 2 |
Number of Shelves | 2 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 1750mm |
Series | Verso |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |