Bott

16923033.11 Verso 2000 x 600mm Stat. Storage Bench S

SKU:

BOT4052873C

MPN:

16923033.11

£1229.00

Ex VAT

£1474.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    „30mm Multiplex worktops
    Steel frame with integrated storage modules
    Access beneath bench allows good housekeeping
    Individual lockable cupboards and cabinets
    Roller bearing drawers - 75 kg U.D.L. capacity
    Open areas supplied with adjustable shelf with a 75kg U.D.L.
    All benches are 600mm wide and have adjustable height of 830 - 930mm
    Supplied assembled ready to use
    Powdercoat RAL5010 blue / RAL7035 grey finish
    Built to last 10 year guarantee


    30mm, resin bonded, layered beech ply. A tough worktop suitable for most applications


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16923033.11

    Number of Cupboards

    -

    Number of Drawers

    9

    Number of Shelves

    -

    Overall Depth

    600mm

    Overall Height

    830 to 930mm

    Overall Width

    2000mm

    Series

    Verso

    Type

    Storage bench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex