Bott

16923201.11 Verso Mobile Storage Bench 1250mm x 600mm x 830mm

SKU:

BOT4052775E

MPN:

16923201.11

£629.00

Ex VAT

£754.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Mpx worktop. Constructed of sheet steel with a hardwearing light grey / blue (RAL 7035 / 5010) powder coated finish. Each high cupboard is fitted with a 3 point lock. Lockable drawers have 75kg U.D.L. and 100% extending roller bearing slides. All verso mobile storage benches are supplied with 125mm dia. rubber tyred castors with swivel and brake mechanisms.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16923201.11

    Number of Cupboards

    2

    Number of Drawers

    2

    Number of Shelves

    0

    Overall Depth

    600mm

    Overall Height

    830mm

    Overall Width

    1250mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex