£629.00
Ex VAT
£754.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Mpx worktop. Constructed of sheet steel with a hardwearing light grey / blue (RAL 7035 / 5010) powder coated finish. Each high cupboard is fitted with a 3 point lock. Lockable drawers have 75kg U.D.L. and 100% extending roller bearing slides. All verso mobile storage benches are supplied with 125mm dia. rubber tyred castors with swivel and brake mechanisms.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16923203.11 |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Number of Shelves | 0 |
Overall Depth | 600mm |
Overall Height | 830mm |
Overall Width | 1250mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |