£1169.00
Ex VAT
£1402.80
Inc VAT
14 Variations Available
Product Details
Product Specification
This range of heavy-duty industrial workbenches is ideal for factories, laboratories, schools, and retail spaces. Available in two sizes (1800 x 650mm and 2000 x 650mm), each bench features a 40mm solid beech worktop and can support up to 200kg UDL. The robust construction includes central-locking drawer units with a 50kg capacity per drawer. Finished in powder-coated blue and grey, these benches are supplied in knock-down form for easy on-site assembly and access. They provide a sturdy and reliable workspace, making them perfect for assembly lines, engineering workshops, industrial facilities, packaging areas, and educational laboratories.
Features and Benefits
• 40mm solid beech worktop
• 200kg UDL bench capacity
• Central-locking drawer units with 50kg drawer capacity
• Available in two sizes: 1800 x 650mm and 2000 x 650mm
• Powder-coated blue and grey finish
• Supplied in knock-down form for easy on-site assembly and access
• Heavy-duty robust construction
Typical Applications
• Factories
• Laboratories
• Schools
• Retail environments
• Assembly
• Engineering
• Industrial settings
• Packaging areas
Attribute | Value |
---|---|
Brand | SSP Direct |
Colour | Light Grey / Blue |
ECLASS Code | 21100201 |
MFR Part No. | 34024201 |
Number of Cupboards | 2 |
Number of Drawers | 3 |
Overall Depth | 40mm |
Overall Height | 1800mm |
Overall Width | 650mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminated Veneer |