SSP Direct

2000X650X40mm NDURANCE BENCH & 3 DRAWER

SKU:

SSL4051035X

MPN:

34024046

£849.00

Ex VAT

£1018.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of heavy-duty industrial workbenches is ideal for factories, laboratories, schools, and retail spaces. Available in two sizes (1800 x 650mm and 2000 x 650mm), each bench features a 40mm solid beech worktop and can support up to 200kg UDL. The robust construction includes central-locking drawer units with a 50kg capacity per drawer. Finished in powder-coated blue and grey, these benches are supplied in knock-down form for easy on-site assembly and access. They provide a sturdy and reliable workspace, making them perfect for assembly lines, engineering workshops, industrial facilities, packaging areas, and educational laboratories.


    Features and Benefits
    • 40mm solid beech worktop
    • 200kg UDL bench capacity
    • Central-locking drawer units with 50kg drawer capacity
    • Available in two sizes: 1800 x 650mm and 2000 x 650mm
    • Powder-coated blue and grey finish
    • Supplied in knock-down form for easy on-site assembly and access
    • Heavy-duty robust construction


    Typical Applications
    • Factories
    • Laboratories
    • Schools
    • Retail environments
    • Assembly
    • Engineering
    • Industrial settings
    • Packaging areas


    Product Specification
    Attribute
    Value

    Brand

    SSP Direct

    Colour

    Light Grey / Blue

    ECLASS Code

    21100201

    MFR Part No.

    34024046

    Number of Cupboards

    1

    Number of Drawers

    3

    Overall Depth

    40mm

    Overall Height

    2000mm

    Overall Width

    650mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Laminated Veneer