£559.00
Ex VAT
£670.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Description
Cubio storage bench. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop.
Features and Benefits
• Multiplex worktop
• Fully lockable
• Delivered assembled
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Application
A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand.
Multiplex top is a tough general purpose beech laminate for all applications.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41002010.77V |
Number of Drawers | 3 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |