£789.00
Ex VAT
£946.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Description
Storage bench with full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm lino worktop.
Features and Benefits
• Lino Worktop
• Full cupboard
• Fully lockable
• 75kg UDL capacity per drawer/shelf
• Delivered assembled
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand.
Heavy duty bench with 100% extension drawers to provide optimum storage within. Lino top is easy clean with good surface resistance to water, oils, acids & chemicals.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 41002024.77V |
Number of Cupboards | 1 |
Overall Depth | 1500mm |
Overall Height | 840mm |
Overall Width | 750mm |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |